EATON M22S-PVT Eaton Cutler-Hammer Twist-To Release Operator, Black
Description
Operator for use with non-illuminated 22.5mm modular pushbutton.
Specifications
Brand Name | Eaton | Item Name | Emergency Stop Operator Switch |
Type | Twist to Release, Non-Illuminated | Size | 22.5 mm |
Actuator Type | 35 mm Pushbutton | NEMA Rating | NEMA 4X, 13 |
Dimensions | 1.38 x 1.38 x 1.89 in | Color | Black |
Series/Model | M22 | Operating Cycles | 100000 |
Degree of Protection | IP67, IP69K | For Use With | Non-Illuminated 22.5 mm Modular Pushbutton |
Standards | Lloyd's Register Certified, CCC, CE, CSA Certified, GoST-R, Bureau Veritas | UPC | 786685271613 |
Packages
1 - UNIT - 1 |