EATON M22-PVS Eaton Cutler-Hammer M22 Push-Pull Operator E STOP Key-Release, Red
Description
Illuminated emergency stops, operator only key release.
Specifications
Brand Name | Eaton | Item Name | Emergency Stop Switch |
Type | Non-Illuminated | Size | 22.5 mm |
Actuator Type | 35 mm Pushbutton, Key-Release | NEMA Rating | Type 4X, 13 |
Dimensions | 1.3800 IN X 1.3800 IN X 1.8900 IN | Color | Red Operator |
Series/Model | M22 | Operating Cycles | 100000 |
Degree of Protection | IP66 | Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | For Automation and Logic Control Equipment | UPC | 786685271668 |
Packages
1 - UNIT - 1 |