
EATON M22-PVT-K01 NC Non-Illuminated Emergency Stop, Twist-to-Release
Description
Non-illuminated twist-to-release emergency stop pushbutton switch. M22 emergency stops are a durable and reliable solution to a variety of e-stop applications. More than 100,000 mechanical operations. Capable of communicating via ASi protocol with ASi adapter modules. Suitable for use in safety applications up to Category-4 or Sil-3.
Specifications
Brand Name | Eaton | Item Name | Emergency Stop Switch |
Type | Non-Illuminated | Size | 22.5 mm |
Action | Maintained | Actuator Type | Twist-to-Release Knob |
Contact Configuration | 1 NC | NEMA Rating | Type 4X, 13 |
Dimensions | 1.3800 IN X 1.3800 IN X 1.8900 IN | Color | Red Operator |
Series/Model | M22 | Degree of Protection | IP67, IP69K |
Mounting | Recessed/Flush | Standards | CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | For Automation and Logic Control Equipment | UPC | 786685271927 |
Packages
1 - UNIT - 1 |