EATON P1-25/I2/SVB-NA 25Amp 690V 3Phase 3Pole Eaton Moeller Disconnect Switch
Description
Eaton Rotary disconnect main switch, 25 A, Surface, Category: disconnect switch, Red handle
Specifications
Brand Name | Eaton | Item Name | Emergency Stop Switch |
Type | Main Switch | Amperage Rating | 25 A |
Dimensions | 100 mm W x 180 mm H | Voltage Rating | 690 VAC |
Operating Cycles | 3000000 | Conductor Size | 14-8 AWG |
Degree of Protection | IP65 | Mounting | Surface |
Temperature Rating | -25 to 40 °F | Standards | UL Listed, CSA Certified |
Application | Ind Facilities & Factories - Facility: Power Distribution and Control | UPC | 015082558868 |
Packages
1 - UNIT - 1 |