
ABB P9MER4RN 22mm General Electric Non-Illuminated Push Button Operator, Red
Description
Non-illuminated Red 40 mm Mushroom Pushbutton with twist release method. It includes the satin chrome metal body and nut together with the holder.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Pushbutton |
Size | 40 mm | Action | Maintained |
Actuator Type | Mushroom | NEMA Rating | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 |
Dimensions | 44.5 mm H x 57 mm D | Color | Red |
Degree of Protection | IP66 | Head Material | Satin Chrome Metal |
Temperature Rating | -30 to 70 °C |
Packages
1 - UNIT - 1 |