![cthc22lg24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308951726.jpg?preset=medium)
EATON C22-L-G-24 22mm 24V Eaton Cutler-Hammer Assembled Indicator Light, Green
Description
C22 indicating lights use a combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser etched, simply order without lens and order M22/C22 custom etched lenses to attach.
Specifications
Brand Name | Eaton | Item Name | Indicating Light |
Type | Illuminated | Voltage Rating | 24 VAC/VDC |
Lamp Type | LED | Lens Color | Green |
Series/Model | C22 | Nominal Diameter | 22.5 mm |
Dimensions | 1.1700 IN X 1.1700 IN X 2.2000 IN | Standards | UL Listed, CSA Certified, IEC 60947, EN 60947, DIN VDE 0600 |
Application | Automation and Logic Control Equipment | UPC | 015081194425 |
Packages
1 - UNIT - 1 |