EATON C22-L-R-120 120V 22mm Eaton Cutler-Hammer Assembled Indicator Light, Red
Description
C22 indicating lights use a combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. Available in Green and Red.
Specifications
Brand Name | Eaton | Item Name | Indicating Light |
Type | Illuminated | Voltage Rating | 120 V |
Lamp Type | LED | Lens Color | Red |
Series/Model | C22 | Nominal Diameter | 22.5 mm |
Dimensions | 2.0000 IN X 0.5000 IN X 0.5000 IN | Standards | UL Listed, CSA Certified, IEC 60947, EN 60947, DIN VDE 0600 |
Application | Automation and Logic Control Equipment | UPC | 015081194500 |
Packages
1 - UNIT - 1 |