EATON M22-LH-R 22mm Eaton Pilot Light Illuminate Extension, Red
Description
Red indicating light operator with conical shape for use with M22 indicating light units.
Specifications
Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
Type | Modular pushbutton | Lens Color | Red |
Series/Model | M22 | Nominal Diameter | 22.5 mm |
Lens Type | High Conical | Enclosure Type | IP67 |
Dimensions | 25.4 x 25.4 x 25.4 mm | Standards | UL Listed, CSA Certified, CE Marked |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 786685575056 |
Packages
1 - UNIT - 1 |