EATON M22-L-A-230W 22.5mm 85-264VAC Eaton Cutler-Hammer M22 Indicating Light, Amber
Description
Eaton’s M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. Indicating lights can be ordered as complete devices, including lens and LED unit, or as modular components.
Specifications
Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
Type | Illuminated, Push Button | Voltage Rating | 85 - 264 VAC/VDC |
Lamp Type | LED | Lens Color | Amber |
Mounting Type | Flush | Series/Model | M22 |
Nominal Diameter | 22.5 mm | Lens Material | Plastic |
Average Life | 100000 hr | Enclosure Type | NEMA 4X, 13, IP67, IP69K |
Dimensions | 37.084 mm x 29.972 mm x 56.388 mm | Standards | CCC, Lloyd's Register Certified, CSA Certified, Bureau Veritas, CE, GoST-R |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 786685404516 |
Packages
1 - UNIT - 1 |