EATON M22-L-B Eaton Cutler-Hammer Pilot Light Illuminate Flush with Lens, Blue
Description
Indicating lights, flush operator only.
Specifications
Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
Type | Illuminated, Modular | Lens Color | Blue |
Mounting Type | Flush | Series/Model | M22 |
Nominal Diameter | 22.5 mm | Dimensions | 1.17 x 1.17 x 0.45 in |
Standards | Lloyd's Register, CSA, CCC, CE, Bureau Veritas, GoST-R Certified | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 786685278520 |
Packages
1 - UNIT - 1 |