![cthm22lb230b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303282983.jpg?preset=medium)
85-264V 22mm Eaton Cutler-Hammer Pilot Light Illuminate Flush, Blue
Description
22mm Pilot Device
Specifications
Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
Type | Illuminated, Flat Round, Full Voltage | Voltage Rating | 85 - 264 VAC/VDC |
Lamp Type | LED | Lens Color | Blue |
Mounting Type | Flush | Series/Model | M22 |
Nominal Diameter | 22.5 mm | Base Material | Nylon |
Average Life | 100000 hr | Terminal Connection | Screw |
Enclosure Type | IP67, IP69K, NEMA 4X, 13 | Dimensions | 37.084 mm x 29.972 mm x 56.388 mm |
Standards | CCC, Lloyd's Register Certified, CSA Certified, Bureau Veritas, CE, GoST-R | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 786685278537 |
Packages
1 - UNIT - 1 |