EATON M22-L-B-B 12-30V 22mm Eaton Cutler-Hammer Pilot Light Illuminate Flush, Blue
Description
Indicating lights, flush complete devices.
Specifications
Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
Type | Modular | Voltage Rating | 30 VAC/VDC |
Lens Color | Blue | Mounting Type | Flush |
Series/Model | M22 | Nominal Diameter | 22.5 mm |
Dimensions | 1.46 x 1.18 x 2.22 in | Standards | Lloyd's Register, CSA, CCC, CE, Bureau Veritas, GoST-R Certified |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685278544 |
Packages
1 - UNIT - 1 |