EATON M22-LED230.B 85-264V Eaton Cutler-Hammer Front Mount LED Element, Blue
Description
M22 Pushbutton, Flush, Momentary, Light Unit, 22.5 Mm, Flush, Momentary, Illuminated, Light: Blue, Ip66, Nema 4x, 13, 85-264v
Specifications
Brand Name | Eaton | Item Name | Light Unit |
Type | Illuminated, Modular | Voltage Rating | 85 - 264 V |
Lamp Type | LED | Lens Color | Blue |
Series/Model | M22 | Nominal Diameter | 22.5 mm |
Enclosure Type | IP66, NEMA 4X, 13 | Dimensions | 1.46 x 1.18 x 1.03 in |
Standards | Lloyd's Register Certified, CSA Certified, CCC, CE Certified, Bureau Veritas, GoST-R | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 786685277639 |
Packages
1 - UNIT - 1 |