
EATON M22-LED230-W 85-264VAC Cutler-Hammer Rear Pilot Light Head White Flush, White
Description
White LED light unit with screw termination for use with M22 modular pushbuttons.
Specifications
Brand Name | Eaton | Type | Light Unit |
Voltage Rating | 85-264 V | Dimensions | 1.4600 IN X 1.1800 IN X 1.0300 IN |
Standards | CCC Marked,CSA Certified,Lloyd's Register Certified,CE Marked,Bureau Veritas,GoST-R | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 786685277608 |
Packages
1 - UNIT - 1 |