![cthm22ledcg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303282778.jpg?preset=medium)
EATON M22-LEDC-G 12-30VAC Eaton Cutler-Hammer Base Mount LED Element
Description
Light unit LED with screw terminal type 12–30 Vac/dc.
Specifications
Brand Name | Eaton | Item Name | Light Unit |
Type | Illuminated | Voltage Rating | 12 - 30 VAC/VDC |
Series/Model | M22 | Nominal Diameter | 22.5 mm |
Enclosure Type | IP66, NEMA 4X, 13, RK Resistance 100 | Dimensions | 1.0000 IN X 0.9000 IN X 0.2500 IN |
Standards | CSA, CCC, Lloyd's Register, CE, Bureau Veritas, GoST-R Certified | Application | Automation and Logic Control Equipment |
UPC | 786685277707 |
Packages
1 - UNIT - 1 |