EATON M22-LEDC-R 12-30VAC Eaton Cutler-Hammer Base Mount LED Element
Description
Light unit LED with screw terminal type 12–30 Vac/dc.
Specifications
Brand Name | Eaton | Item Name | Light Unit |
Type | Modular | Voltage Rating | 30 VAC/VDC |
Lamp Type | LED | Lens Color | Red |
Mounting Type | Base | Series/Model | M22 |
Nominal Diameter | 22 mm | Terminal Connection | Screw |
Dimensions | 0.05 x 2 x 2 in | Standards | Lloyd's Register Certified, CSA Certified, CCC, CE Certified, Bureau Veritas, GoST-R |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685277691 |
Packages
1 - UNIT - 1 |