![cthm22ledcw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303282768.jpg?preset=medium)
EATON M22-LEDC-W 12-30VAC Cutler-Hammer Light Unit LED Base Mount, White
Description
White LED light unit with screw termination for use with M22 modular pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Light Unit |
Type | Illuminated | Voltage Rating | 12 - 30 VAC/VDC |
Series/Model | M22 | Nominal Diameter | 22.5 mm |
Enclosure Type | IP66, NEMA 4X, 13, RK Resistance 100 | Dimensions | 1.4600 IN X 1.1800 IN X 1.0300 IN |
Standards | Lloyd's Register, CSA, CE, CCC, GoST-R, Bureau Veritas Certified | Application | Automation and Logic Control Equipment |
UPC | 786685277684 |
Packages
1 - UNIT - 1 |