EATON M22-LED-B 12-30VAC/VCD Eaton Cutler-Hammer Front Mount Light Unit
Description
Light unit LED with screw terminal type 12–30 Vac/dc.
Specifications
Brand Name | Eaton | Item Name | Light Unit |
Type | Modular | Voltage Rating | 30 VAC/VDC |
Lamp Type | LED | Lens Color | Blue |
Series/Model | M22 | Nominal Diameter | 22 mm |
Dimensions | 1.46 x 1.18 x 1.03 in | Standards | Lloyd's Register Certified, CSA Certified, CCC, CE Certified, Bureau Veritas, GoST-R |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685277592 |
Packages
1 - UNIT - 1 |