![cthm22ledc230g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303282768.jpg?preset=medium)
EATON M22-LEDC230-G 85-264V Eaton Cutler-Hammer Base Mount LED Element, Green
Description
Light unit LED with screw terminal type 85–264 Vac.
Specifications
Brand Name | Eaton | Item Name | 22 mm Indicator Light |
Type | Illuminated, Push Button | Voltage Rating | 85 - 264 VAC/VDC |
Amperage Rating | 5 - 15 mA | Wattage | 0.33 W |
Lamp Type | LED | Lens Color | Green |
Mounting Type | Floor/Base | Series/Model | M22 |
Nominal Diameter | 22 mm | Average Life | 100000 hr |
Terminal Connection | Screw | Enclosure Type | IP20 |
Temperature Rating | -25 to 70 °C Ambient | Dimensions | 37.084 mm x 29.972 mm x 26.162 mm |
Standards | Lloyd's Register Certified, CSA Certified, CCC, GoST-R, CE, Bureau Veritas | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 786685277745 |
Packages
1 - UNIT - 1 |