EATON M22-LEDC230-R 85-264VAC Cutler-Hammer Light Unit LED Base Mount, Red
Description
Red LED light unit with screw termination for use with M22 modular pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Light Unit |
Type | Modular | Voltage Rating | 85 - 264 V |
Lamp Type | LED | Lens Color | Red |
Mounting Type | Base | Series/Model | M22 |
Nominal Diameter | 22 mm | Terminal Connection | Screw |
Dimensions | 0.5 x 1.5 x 2 in | Standards | Lloyd's Register Certified, CSA Certified, CCC, CE Certified, Bureau Veritas, GoST-R |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685277738 |
Packages
1 - UNIT - 1 |