EATON M22-L-G-G 12-30V 22mm Eaton Cutler-Hammer Pilot Light Illuminate Flush, Green
Description
Indicating lights, flush complete devices.
Specifications
Brand Name | Eaton | Item Name | Complete Indicating Light |
Type | Illuminated, Flush | Voltage Rating | 12 - 30 VAC/VDC |
Lens Color | Green | Series/Model | M22 |
Nominal Diameter | 22.5 mm | Enclosure Type | IP67, IP69K, NEMA 4X, 13 |
Dimensions | 1.4600 IN X 1.1800 IN X 2.2200 IN | Standards | Lloyd's Register, CSA, CE, CCC, GoST-R, Bureau Veritas Certified |
Application | Automation and Logic Control Equipment | UPC | 786685278575 |
Packages
1 - UNIT - 1 |