![cthm22lhb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12555149.jpg?preset=medium)
EATON M22-LH-B 22mm 85-264V Eaton Cutler-Hammer Push Button Indicator Light, Blue
Description
Designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. Indicating lights can be ordered as complete devices, including lens and LED unit, or as modular components.
Specifications
Brand Name | Eaton | Item Name | 22 mm Indicator Light |
Type | Conical | Amperage Rating | 6 A |
Lamp Type | LED | Lens Color | Blue |
Mounting Type | Flush/Rear/Surface | Series/Model | M22 |
Nominal Diameter | 22 mm | Lens Type | Round |
Base Material | Plastic | Terminal Connection | Screw |
Enclosure Type | IP66, IP67, IP69K, NEMA 3R, 4X, 12, 13 | Temperature Rating | -25 to 70 °C Operating |
Standards | IEC/EN 60947-5, UL 508 Listed, CSA-C22.2 No. 14-05, CSA-C22.2 No. 94-91 Certified, CE | UPC | 621037003057 |
Packages
1 - UNIT - 1 |