![cthm22lhr230r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12555151.jpg?preset=medium)
EATON M22-LH-R-230R Eaton Cutler-Hammer M22 Pushbutton Illuminated, Red
Description
M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. LED offering only for improved brightness quality and up to 100,000 hours of operation. Lenses designed specifically for LED illumination.
Specifications
Brand Name | Eaton | Item Name | 22-1/2 mm Indicator Light |
Type | Push Button | Voltage Rating | 85 - 264 VAC |
Lamp Type | LED | Lens Color | Red |
Nominal Diameter | 22.5 mm | Lens Type | Round |
Enclosure Type | IP67 | UPC | 621037206250 |
Packages
1 - UNIT - 1 |