EATON M22-LH-W/230-W 85-264V Eaton Cutler-Hammer M22 Conical Indicating Light Lens, White
Description
Designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. Indicating lights can be ordered as complete devices, including lens and LED unit, or as modular components.
Specifications
Brand Name | Eaton | Item Name | 22 mm Indicator Light |
Voltage Rating | 85 - 264 VAC | Lamp Type | LED |
Lens Color | White | Mounting Type | Flush |
Nominal Diameter | 22 mm | Lens Type | Conical |
Enclosure Type | NEMA 4X, 13, IP67, IP69K | Temperature Rating | -25 to 70 °C |
UPC | 621037200845 |
Packages
1 - UNIT - 1 |