M22 Pushbutton Indicator light, Raised, Yellow
Specifications
Brand Name | Eaton | Item Name | Indicating Light |
Voltage Rating | 250 V | Lens Color | Yellow |
Nominal Diameter | 22.5 mm | Lens Type | High, Round |
Lens Material | Plastic | Enclosure Type | IP66, IP67, IP69 |
Temperature Rating | -25 to 70 °C | Standards | UL Listed, CSA Certified |
Packages
1 - UNIT - 1 |