
EATON M22-LH-Y/230-W 85-264V Eaton Cutler-Hammer M22 Conical Indicating Light Lens, Yellow
Description
Designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. Indicating lights can be ordered as complete devices, including lens and LED unit, or as modular components.
Specifications
Brand Name | Cutler Hammer | Item Name | Indicating Light |
Voltage Rating | 250 V | Lens Color | Yellow |
Series/Model | M22 | Nominal Diameter | 22.5 mm |
Lens Type | High, Round | Lens Material | Plastic |
Trim Finish/Color | Chrome Plated | Enclosure Type | IP66, IP67, IP69 |
Temperature Rating | -25 to 70 °C | Standards | IEC/EN 60947-5, UL 508, CSA-C22.2 No. 14-05, CSA-C22.2 No. 94-91, CE Certified |
UPC | 621037200869 |
Packages
1 - UNIT - 1 |