![cthm22lr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303283004.jpg?preset=medium)
EATON M22-L-R Cutler-Hammer Pilot Light Illuminate Flush with Lens, Red Housing
Description
Red indicating light operator with flat shape for use with M22 indicating light units.
Specifications
Brand Name | Eaton | Item Name | 22-1/2 mm Indicator Light |
Type | Indicating Light | Lens Color | Red |
Mounting Type | Flush | Series/Model | M22 |
Nominal Diameter | 22.5 mm | Lens Type | Round, Flat |
Enclosure Type | IP67 | Dimensions | 1.1700 IN X 1.1700 IN X 0.4500 IN |
Standards | CSA, CE, CCC, GoST-R, Bureau Veritas, Lloyd's Register Certified | Application | Automation and Logic Control Equipment |
UPC | 786685278582 |
Packages
1 - UNIT - 1 |