EATON M22-L-R-230R 85-264V Cutler-Hammer Extended Illuminate Pilot Light, Red
Description
M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. LED offering only for improved brightness quality and up to 100,000 hours of operation. Lenses designed specifically for LED illumination.
Specifications
Brand Name | Eaton | Item Name | 22-1/2 mm Indicator Light |
Type | Illuminated | Voltage Rating | 85 - 264 VAC/VDC |
Lamp Type | LED | Lens Color | Red |
Mounting Type | Flat Blade | Series/Model | M22 |
Nominal Diameter | 22.5 mm | Lens Type | Round, Flat |
Enclosure Type | IP67, IP69K, NEMA 4X, 13 | Dimensions | 1.4600 IN X 1.1800 IN X 2.2200 IN |
Standards | Lloyd's Register, CSA, CCC, CE, Bureau Veritas, GoST-R Certified | Application | Automation and Logic Control Equipment |
UPC | 786685278599 |
Packages
1 - UNIT - 1 |