EATON M22-L-W Eaton Cutler-Hammer Pilot Light Illuminate Flus, Green Housing
Description
Indicating lights, flush operator only.
Specifications
Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
Type | Illuminated, Modular | Lens Color | White |
Series/Model | M22 | Nominal Diameter | 22.5 mm |
Dimensions | 1.17 x 1.17 x 0.45 in | Standards | Lloyd's Register, CSA, CCC, CE, Bureau Veritas, GoST-R Certified |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685278612 |
Packages
1 - UNIT - 1 |