![cthm22lw230w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303283015.jpg?preset=medium)
EATON M22-L-W-230W 85-264V 22mm Eaton Cutler-Hammer Pilot Light Illuminate Flush, White
Description
Indicating lights, flush complete devices.
Specifications
Brand Name | Eaton | Item Name | Complete Indicating Light |
Type | Illuminated, Flush | Voltage Rating | 85 - 264 VAC/VDC |
Lens Color | White | Series/Model | M22 |
Nominal Diameter | 22.5 mm | Enclosure Type | IP67, IP69K, NEMA 4X, 13 |
Dimensions | 1.4600 IN X 1.1800 IN X 2.2200 IN | Standards | CSA, CCC, Lloyd's Register, CE, Bureau Veritas, GoST-R Certified |
Application | Automation and Logic Control Equipment | UPC | 786685278629 |
Packages
1 - UNIT - 1 |