EATON M22-L-W-W 12-30V 22mm Eaton Cutler-Hammer Pilot Light Illuminate Flush, White
Description
M22 Indicating Light, 22.5 Mm, Flush, Illuminated, Light: White, Lens: White, Ip67, Ip69k, Nema 4x, 13, 100,000 Hours Of Operation, 12-30 Vac/dc
Specifications
Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
Type | Illuminated, Modular | Voltage Rating | 30 VAC/VDC |
Lens Color | White | Mounting Type | Flush |
Series/Model | M22 | Nominal Diameter | 22.5 mm |
Average Life | 100000 hr | Enclosure Type | IP67, IP69k, NEMA 4X, 13 |
Dimensions | 1.46 x 1.18 x 2.22 in | Standards | Lloyd's Register, CSA, CCC, CE, Bureau Veritas, GoST-R Certified |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685278636 |
Packages
1 - UNIT - 1 |