C-H M22-L-X INDICATING LIGHT
Description
Indicating light without lens for use with 22.5 mm modular indicating light.
Specifications
Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
Type | Illuminated, Modular | Mounting Type | Flush |
Series/Model | M22 | Nominal Diameter | 22.5 mm |
Dimensions | 1.17 x 1.17 x 0.1 in | Standards | Lloyd's Register, CSA, CCC, CE, Bureau Veritas, GoST-R Certified |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685278643 |
Packages
1 - UNIT - 1 |