EATON M22-L-Y Eaton Cutler-Hammer Pilot Light Illuminate Flush, Green Housing
Description
Indicating lights, flush operator only.
Specifications
Brand Name | Eaton | Sub Brand | RMQ-Titan® |
Item Name | Indicator Pilot Light Operator | Type | Illuminated |
Lens Color | Yellow | Mounting Type | Flush |
Nominal Diameter | 22.5 mm | Lens Type | Round |
Lens Material | Plastic | Enclosure Type | IP66/IP67/IP69 |
Temperature Rating | -25 to 70 °C | Dimensions | 29.7 mm dia x 11.5 mm H |
Standards | CCC Certified, Lloyd's Register Certified, CSA Certified, CE Marked, GoST-R, Bureau Veritas, IEC/EN 60947, VDE 0660, UL Listed | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 786685278650 |
Packages
1 - UNIT - 1 |