EATON M22-L-Y-230W 85-264V 22mm Eaton Cutler-Hammer Pilot Light Illuminate Flush, Yellow
Description
Indicating lights, flush complete devices.
Specifications
Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
Type | Illuminated, Push Button | Voltage Rating | 85 - 264 VAC/VDC |
Lamp Type | White LED | Lens Color | Yellow |
Mounting Type | Flush | Series/Model | M22 |
Nominal Diameter | 22.5 mm | Lens Type | Flat Round |
Base Material | Black Plastic | Average Life | 100000 hr |
Terminal Connection | Screw | Enclosure Type | IP67, IP69K, NEMA 4X, 13 |
Dimensions | 37.084 mm x 29.972 mm x 56.388 mm | Standards | CSA Certified, Lloyd's Register Certified, CCC, CE, Bureau Veritas, GoST-R |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 786685278667 |
Packages
1 - UNIT - 1 |