EATON M22-L-Y-W 12-30V 22mm Eaton Cutler-Hammer Pilot Light Illuminate Flush, Yellow
Description
Indicating lights, flush complete devices.
Specifications
Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
Type | Illuminated | Voltage Rating | 12 - 30 VAC/VDC |
Lamp Type | White LED | Lens Color | Yellow |
Mounting Type | Flush | Series/Model | M22 |
Nominal Diameter | 22.5 mm | Lens Type | Flat Round |
Lens Material | Plastic | Base Material | Black Plastic |
Average Life | 100000 hr | Terminal Connection | Screw |
Enclosure Type | IP67, IP69K, NEMA 4X, 13 | Dimensions | 37.084 mm x 29.972 mm x 56.388 mm |
Standards | CCC, CSA Certified, Lloyd's Register Certified, CE, Bureau Veritas, GoST-R | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 786685278674 |
Packages
1 - UNIT - 1 |