![abbcl2502g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305393582.jpg?preset=medium)
ABB CL2-502G 24V Illuminated Compact Pilot Light, Green
Description
Compact Pilot Light - Pilot light head - Green - Illuminated - Lamptype: LED 24V AC/DC
Specifications
Brand Name | ABB | Item Name | Indicator Pilot Light |
Type | Illuminated, Compact | Voltage Rating | 24 VAC/VDC |
Amperage Rating | 16 mA | Lamp Type | LED |
Lens Color | Green | Series/Model | CL2 |
Nominal Diameter | 22 mm | Lens Type | Flat Round |
Lens Material | Polycarbonate | Base Material | Plastic |
Terminal Connection | PZ2 Screw | Enclosure Type | IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13 |
Dimensions | 2.04 in L x 1.18 in W x 1.18 in H | UPC | 888614469990 |
Packages
10 - UNIT - (10) |