
ABB CL2-502Y 24VAC/VDC Pilot Light with Integrated LED - Illuminated, Yellow
Description
From the smallest internal component to the most resistant external one, ABB control devices are pieces of real engineering. Reliable, flexible and available worldwide - just like ABB is. A 360 ° quality experience. Extremely robust and reliable devices The devices of the compact and modular range can be easily combined to obtain a uniform appearance on the front of the cabinet Complete range able to satisfy all customer needs.Main features: - High degrees of protection IP- Meets the major international standards
Specifications
Brand Name | ABB | Item Name | Indicator Pilot Light |
Type | Illuminated, Compact | Voltage Rating | 24 VAC/VDC |
Amperage Rating | 16 mA | Lamp Type | LED |
Lens Color | Yellow | Mounting Type | Panel |
Series/Model | CL2 | Nominal Diameter | 22 mm |
Lens Type | Flat Round | Lens Material | Polycarbonate |
Base Material | Plastic | Average Life | 50000 hr |
Terminal Connection | PZ2 Screw | Enclosure Type | IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13 |
Temperature Rating | -25 to 70 °C Operating, -40 to 85 °C Storage | Dimensions | 1.18 in dia x 2.05 in L |
Standards | UL Listed, CSA Certified, IEC Approved, cULus, CE Marked, RoHS Compliant | UPC | 888614470002 |
Packages
10 - UNIT - (10) |