
ABB ELECTRIFICATION CANADA LLC CL2-513Y 110-130V Compact Pilot Light, Yellow
Description
Compact Pilot Light - Pilot light head - Yellow - Illuminated - Lamptype: LED 110-130V AC
Specifications
Brand Name | ABB | Item Name | Indicator Pilot Light |
Type | Illuminated, Compact | Voltage Rating | 110 - 130 VAC |
Lamp Type | LED | Lens Color | Yellow |
Series/Model | CL2 | Nominal Diameter | 22 mm |
Average Life | 50000 hr | Enclosure Type | IP20 |
Temperature Rating | -25 to 75 °C | Standards | CE Certified, RoHS Compliant |
UPC | 888614470156 |
Packages
10 - UNIT - (10) |