
ABB CL2-523L 230VAC LED Compact Pilot Light, Clear
Description
Compact Pilot Light - Pilot light head - Blue - Illuminated - Lamptype: LED 230V AC
Specifications
Brand Name | ABB | Item Name | Indicator Pilot Light |
Type | Illuminated, Compact | Voltage Rating | 230 VAC |
Amperage Rating | 17 mA | Lamp Type | LED |
Lens Color | Blue | Mounting Type | Panel |
Series/Model | CL2 | Nominal Diameter | 22 mm |
Lens Type | Flat Round | Lens Material | Polycarbonate |
Average Life | 50000 hr | Terminal Connection | PZ2 Screw |
Enclosure Type | IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13 | Temperature Rating | -25 to 70 °C Operating, -40 to 85 °C Storage |
Dimensions | 1.18 in dia x 2.05 in L | Standards | UL Listed, CSA Certified, IEC Approved, CCC, CE Marked, RoHS Compliant |
UPC | 888614470316 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |