
ABB ML1-100L 22mm Illuminated Modular Pilot Light Head, Blue
Description
Modular pilot light with 22mm blue lens and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Pilot Light |
Type | Illuminated, Modular | Voltage Rating | 24 VAC/VDC |
Lamp Type | LED | Lens Color | Blue |
Series/Model | ML1 | Nominal Diameter | 22 mm |
Lens Type | Round | Base Material | Plastic |
Enclosure Type | IP20, IP66, NEMA 1, 3R, 4, 4X, 12, 13 | Dimensions | 30 mm W x 33 mm D x 30 mm H |
For Use With | Control Panels | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For use with control panels | UPC | 662019232331 |
Packages
1 - UNIT - 1 |