ABB P9CLADALI 120V GE Controls Pilot Light, Orange
Description
IEC pilot light. 120 VAC voltage.
Specifications
Brand Name | GE | Item Name | Pilot Light |
Voltage Rating | 120 V | Lamp Type | LED |
Lens Color | Orange | Nominal Diameter | 22 mm |
Lens Type | Round Diffused | Base Material | Metal |
Terminal Connection | Screw | Enclosure Type | IP66 |
Standards | UL Listed, CSA Certified | UPC | 783166588000 |
Packages
1 - UNIT - 1 |