![gecp9clrd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303209187.jpg?preset=medium)
ABB P9CLRD P/L OPER REDDIFFUSED
Specifications
Brand Name | GE | Item Name | Pilot Light |
Type | Round | Lamp Type | LED |
Lens Color | Red | Nominal Diameter | 22 mm |
Lens Type | Fresnel, Diffuse | Trim Finish/Color | Polished Chrome |
Terminal Connection | Screw | Enclosure Type | IP66 |
Packages
1 - UNIT - 1 |