ABB P9CLRR 22mm Pilot Light, Red
Description
Pilot light. Polished chrome style. Refracted lighting.
Specifications
Brand Name | GE | Item Name | Pilot Light |
Type | Heavy-Duty, Watertight/Oiltight, Round | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 10 A AC, 2.5 A DC | Lens Color | Red |
Mounting Type | Surface | Nominal Diameter | 22.5 mm |
Lens Type | Refracted | Lens Material | Polycarbonate |
Trim Finish/Color | Polished Chrome | Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13, IP66 |
Standards | UL Listed, CSA Certified, CE Certified | UPC | 783166576236 |
Packages
1 - UNIT - 1 |