ABB P9CLVDALI 120V GE Controls Pilot Light, Green
Description
Pilot light with diffused lens 120 V full-voltage.
Specifications
Brand Name | Emerson | Item Name | 22 mm Indicator Pilot Light |
Type | Round, Full Voltage | Voltage Rating | 120 V |
Lamp Type | Diffused LED | Lens Color | Green |
Series/Model | P9 | Nominal Diameter | 22 mm |
Base Material | Metal | Average Life | 100000 hr |
Terminal Connection | Screw | Enclosure Type | NEMA 4X, IP66 |
Standards | UL Listed, CSA Certified | Application | Electrical Distribution and Control |
UPC | 783166607183 |
Packages
1 - UNIT - 1 |