![gecp9clvr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358899.jpg?preset=medium)
ABB P9CLVR P/L OPR GRE
Description
Pilot light. Polished chrome style. Refracted lighting.
Specifications
Brand Name | GE | Item Name | Pilot Light |
Type | Heavy-Duty, Watertight/Oiltight, Round | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 10 A AC, 2.5 A DC | Lens Color | Green |
Nominal Diameter | 22.5 mm | Lens Type | Refracted |
Trim Finish/Color | Polished Chrome | Standards | cULus Listed, CE Marked |
UPC | 783166576243 |
Packages
1 - UNIT - 1 |