ABB P9PDNV0 GE Industrial Solution Pilot Device
Description
Power Supply for use with GE P9 series pushbutton and pilot switches.
Specifications
Brand Name | GE | Item Name | Pilot Device |
Type | Full Voltage, Light Source Direct Voltage | Voltage Rating | 240 VAC |
Lamp Type | Incandescent | Mounting Type | Surface |
Series/Model | P9 | Nominal Diameter | 22.5 mm |
Base Material | Plastic | Terminal Connection | Screw |
Enclosure Type | IP66, NEMA 1, 12, 13, 3, 3R, 3S, 4, 4X | Standards | UL Listed, CSA Certified |
Application | For Electrical Distribution and Control | UPC | 017018870204 |
Packages
1 - UNIT - 1 |