ABB P9XUVDD0 120VAC P9 Series Pilot Light, Green
Description
Pilot light. Unibloc style. Full voltage, diffused lighting. Combines an indicator light and power source in one unit, producing a savings for the customer. Not included lamp.
Specifications
Brand Name | GE | Item Name | Indicator Pilot Light |
Type | Round | Voltage Rating | 120 V |
Lamp Type | Incandescent | Lens Color | Green |
Series/Model | P9 | Nominal Diameter | 22 mm |
Lens Type | Diffused | Lens Material | Plastic |
Trim Finish/Color | Black | Terminal Connection | Screw |
Application | For Electrical Distribution and Control | UPC | 017018858226 |
Packages
1 - UNIT - 1 |