EATON M22-LED230-R 22.5 mm Indicator Light Red 85 - 264 V, Single Unit
Description
Red LED light unit with screw termination for use with M22 modular pushbuttons.
Specifications
Brand Name | Eaton | Item Name | 22.5 mm Indicator Light |
Type | Single Unit | Voltage Rating | 85 - 264 V |
Amperage Rating | 5 - 15 mA | Wattage | 0.33 W |
Lamp Type | LED | Lens Color | Red |
Mounting Type | Screw Terminal | Series/Model | M22 |
Nominal Diameter | 22.5 mm | Terminal Connection | Screw |
Enclosure Type | IP20 | Temperature Rating | - 25 to 70 °C Ambient |
Dimensions | 37.084 mm x 29.972 mm x 26.162 mm | Standards | Lloyd's Register Certified, CSA Certified, CCC, CE Marked, Bureau Veritas, GoST-R |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 786685277615 |
Packages
1 - UNIT - 1 |