IDEC APW199D-A-120V 22mm IDEC Pilot Light, Amber
Description
Pilot light with flat lens. For use with 22 mm TW series pushbutton.
Specifications
Brand Name | IDEC | Item Name | Pilot Light |
Voltage Rating | 120 V | Lamp Type | LED |
Lens Color | Amber | Series/Model | TW |
Nominal Diameter | 22 mm | For Use With | TW Series Pushbutton |
Includes | Flat Lens | UPC | 993307067015 |
Packages
1 - UNIT - 1 |