Abbotsford
idcapw199dg120v

IDEC APW199D-G-120V 22mm IDEC Pilot Light, Green

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:APW199D-G-120V

Description

The APW199D-G-120V is a green panel mount LED Pilot Light with round flat standard lens and octagonal bezel. It is suitable for use with the switches and pilot devices. The operator shaft of each unit has a recess to identify in which direction to install the handle. The octagonal bezel screw into the operator and use the locking ring wrench (optional) for secure tightening and easy removal. Mushroom buttons screw onto the operator base.

Specifications

Brand Name IDEC Item Name Pilot Light
Voltage Rating 120 V Lamp Type LED
Lens Color Green Series/Model TW
Nominal Diameter 22 mm For Use With TW Series Pushbutton
Includes Flat Lens UPC 993307067060

Packages

1 - UNIT - 1